Beli photoelectric sensor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Photoelectric Sensor E3FA Type (Sensor Fotolistrik)atribut:
- Family Type: E3FA
- RS PRO Through Beam Photoelectric Sensor Barrel SensorDeskripsi:RS PRO PSR Series Photoelectric SensorsThe PSR series photoelectric sensors from RS PRO are economical and reliable compact devices essential for industrial environments such as conveyor belts in manufacturing plants. The PSR range offers a series of detection types that include diffuse reflection, polarized retro-reflection, through beam reflection and background suppression with various detection ranges.Detection TypesDiffuse ReflectionPolarized Retro ReflectionThrough Beam ReflectionBackground SuppressionThrough Beam – 20 m Detection Range, Sold Separately• Emitter, PVC Cable, RS stock no: 202-4461Note: Emitter and receiver should be used in pairsApplicationsIndustrial AutomationAutomotiveMaterial HandlingMachine engineeringPharmaceutical industriesElevators, Doors, and Gatesatribut:
- Detection Type: Through Beam
- IP Rating: IP67
- Light Source: Infrared LED
- Maximum DC Voltage (V): 30
- Minimum Operating Temperature (°C): -15
- Mounting Type: Screw Nut
- Sensor Type: Barrel
- TELEMECANIQUE SENSORS Rectangular Photoelectric SensorDeskripsi:These photoelectric sensors feature retroreflective sensing. Polarized retroreflective models are available with PMMA lenses and protection from overload, short circuit, and reverse polarity. Subcompact models feature double-insulated enclosures to help eliminate the need for grounding.atribut:
- UNSPSC: 39121528
- Body Material: PBT
- Depth - Rectangular Photoelectric Sensor (mm): 45
- Electrical Connection - Rectangular Photoelectric Sensor: 2m Cable
- Height - Rectangular Photoelectric Sensor (mm): 70
- IP Rating: 65
- Light Source: Infrared LED
- Max. Load Current (A): 3
- Operating Frequency (Hz): 20
- Operating Mode - Photoelectric Sensor: Selectable Light On/Dark On
- Operating Temperature Range (°C): -25 to 55
- Output Circuit Type - Rectangular Photoelectric Sensor: NO/NC; Relay
- Power Requirement - Rectangular Photoelectric Sensor (V): 24 to 240 (AC)/(DC)
- Response Time (msec): 25
- Standards: CE Approval; CSA Certified; UL Listed
- Width - Rectangular Photoelectric Sensor (mm): 18
- Fort Photoelectric Sensor Cylindrical Type (Saklar Fotoelektrik)atribut:
- Operating Voltage (V DC): 10-30
- OMRON Rectangular Photoelectric SensorDeskripsi:These retroreflective photoelectric sensors include compact models designed to provide long sensing distance. Models with stainless steel housing are designed to be hygienic, durable, and detergent resistant.atribut:
- UNSPSC: 39121528
- Body Material: PBT
- Light Source: Infrared LED
- Operating Temperature Range (°C): -25 to 55
- SICK Photoelectric Sensoratribut:
- Switching mode: Light/dark switching
- Autonics Photo-Electricatribut:
- Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
- Ambient illumination (lx): Sunlight: Max. 11,000, Incandescent lamp: Max. 3,000 (received illumination)
- Ambient Temperature (°C): -10 to 60, storage: -25 to 75
- Power Supply (V): DC 12-24 ±10%(ripple P-P: max. 10%)
- Response Time (ms): Max. 1
- OMRON Distance Setting Type Photoelectric SensorDeskripsi:For workpieces that are difficult to detect (curved surface, gloss, casting surface), it was sometimes necessary to reselect the sensor or adjust the installation due to erroneous detection during design and startup. With the E3AS series, stable detection is possible without being affected by curved surfaces, gloss, and casting surfaces, shortening the design and start-up period.
- Autonics Vision Sensors Mono Type VG SeriesDeskripsi:The VG series 0.4M monochrome vision sensors utilize images captured by the integrated industrial camera lenses to determine the target object's presence, size, shape, orientation, patterns and more. The integrated design featuring LED lighting, camera and lens allows users to set up and manage the units more easily compared to vision systems. The camera also utilizes global shutter method to capture accurate images, and the sensors feature 10 essential inspection functions for diverse applications. The captured images can also be saved directly to FTP servers, so that users can manage and analyze the inspection data separately.atribut:
- Current Consumption (A): 1
- Image Snap Exposure Time (µs): 20-10000
- Image Snap Filter Image: Preprocessing, external filters (color filters, polarizing filters)
- Image Snap Frame Camera (fps): Max. 60
- Image Snap Image Elements (inch): 1/3 mono CMOS
- Image Snap Resolution (Pixel): 752x480
- Image Snap Shutter: Global shutter
- Input Signal (V): Input range 24 DC (±10%)
- Inspection Type: Alignment, brightness, contrast, area, edge, shape comparison, length, angle, diameter, object counting
- Inspection of Camera Frames per Second (fps): Max. 60
- Light ON/OFF method: Pulse
- Power Supply (V): 24 DC ±10%
- Signal Output: NPN or PNP open collector output; Max. 24VDC 50mA, residual voltage: Max. 1.2VDC
- Simultaneous Inspection: 64
- Trigger Mode: Trigger eksternal, trigger internal, trigger free-run
- Type Input: Input trigger eksternal (TRIG), Input encoder (IN2, IN3), perubahan work group (IN0-IN3)
- Work Group Inspection: 32
- OMRON Proximity Sensor E2E Type (Sensor Proksimitas)Deskripsi:Detection Target: Magnetic metal (non magnetic metal, detection distance decreases).
- SICK Motorcycle Acc. Square Reflector (Aksesoris Sepeda Motor)atribut:
- Accessory Type: Reflector
- Compatible Products: W11-2 series
- OMRON Photoelectric Sensor E3Z Type (Sensor Fotolistrik)Deskripsi:Material: - Case: PBT - Lens: Denatured Polyarylate. Power Supply Voltage: 12 to 24 VDC ±10% (ripple (p-p) 10% max.). Light Source: Infrared LED (Emission wave length: 860 nm).
- SICK Cable PCatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- SICK Contrast Sensorsatribut:
- Current Consumption (mA): < 100
- Device Type: Easy Teach
- Dimensions (WxHxD) (mm): 26 x 62 x 47.5
- Housing Design: Middle
- Jitter (µs): 10
- Light Emission: Long side of housing
- Light Source: LED, RGB
- Light Spot Direction: Vertical
- Light Spot Size (mm): 1.2 x 3.9
- Output Current Imax (mA): 100
- Output Function: Light/dark switching
- Response Time (µs): 20
- Ripple (Vpp): ≤ 5
- Sensing Distance (mm): ≤ 13
- Sensing Distance Tolerance (mm): ± 3
- Supply Voltage (V DC): 10.8 to 28.8
- Switching Frequency (kHz): 25
- Switching Output: Push-pull: PNP/NPN
- Teach-In Mode: 2-point teach-in
- Wave Length (Nm): 470 (Blue), 525 (Green), 625 (Red)
- SICK Cable Assembly Flying Leads (Head B), M12 5-Pin Straight (Head A)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Dino-Lite Microscope Digital (Mikroskop Digital)Deskripsi:Dino-Lite Basic AM2111 adalah portabel Mikroskop digital usb yang akan menimbulkan minat penggunanya dalam belajar dan menganalisa objek apapun. Dino-Lite basic ini sangat banyak di gunakan di sekolah-sekolah untuk pembelajaran karena sangat terjangkau. Dengan menghubungkan portabel Mikroskop digital USB ke laptop sangat mudah digunakan dengan kualitas terbaik di kelas portabel mikroskop digital USB. Untuk versi Science dan industri adalah AF3113T/AF4915ZT dan AM73915MZT. Support untuk Windows atau Macintosh.atribut:
- Interface: USB 2.0
- Autonics Photoelectric Sensors Cylindrical Type BRQ SeriesDeskripsi:The BRQ series Ø18 mm cylindrical photoelectric sensors are available in various sensing sides (front, side), housing material (SUS316L stainless steel, nickel-plated brass metal, plastic), and body sizes (standard, short-body) for flexible application in diverse environments. The sensors feature long detection distance up to 30 m and accurate sensing performance with excellent noise immunity and minimal influence from ambient light. Mutual interference prevention function also allows the sensors to be installed close together. With IP67 protection rating, the sensors offer stable and error-free operation even in wet or dusty environments. The IP67K models are also available for application in high pressure and high temperature water and dust environments.
Daftar Harga photoelectric sensor Terbaru November 2026
| OMRON Photoelectric Sensor E3FA Type (Sensor Fotolistrik) | Rp509.900 |
| RS PRO Through Beam Photoelectric Sensor Barrel Sensor | Rp569.900 |
| Fort Square Photoelectric Sensor | Rp219.900 |
| TELEMECANIQUE SENSORS Rectangular Photoelectric Sensor | Rp3.199.900 |
| Fort Photoelectric Sensor Cylindrical Type (Saklar Fotoelektrik) | Rp219.900 |
| OMRON Rectangular Photoelectric Sensor | Rp739.900 |
| SICK Photoelectric Sensor | Rp999.900 |
| OMRON Photoelectric sensor | Rp59.900 |
| Autonics Photo-Electric | Rp309.900 |
| OMRON Distance Setting Type Photoelectric Sensor | Rp3.799.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/ekP102413524-8.jpg)



/agP107653376-1.jpg)






/ddP102413481-11.jpg)
/43P111948147-1.jpg)
/hhP102415629-11.jpg)


%2C%20M12%205-Pin%20Straight%20(Head%20A)/68P110967224-1.jpg)
/n7P103679835-1.jpg)


%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)